Tapered Roller Bearing Cone
Inner diameter | 111.125 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 49,213x150,294x150,294 mm |
---|---|
Logistic Weight | 3418 g |
Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
Package weight | 3417,8 g |
Inner diameter | 111.125 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days