Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 33113A TAPERED ROLLER BEARING
Tapered roller bearing SNR 33113A, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 34 mm
Tapered roller bearing SNR
References
snr:
33113A
rubix:
394A9569
ean:
3413520099961
Technical specifications
Inner diameter
65
mm
Outer diameter
110
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 33113A TAPERED ROLLER BEARING
Technical specifications
Attributes
Logistic Weight
1296
g
Inner diameter
65
mm
Outer diameter
110
mm
Width
34
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.23
excl. VAT
/
Each
£
47.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 350/354A
Tapered roller bearing Timken 3780-90137, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered roller bearing NTN 32026XU, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 45 mm
Tapered roller bearing Timken LM720648, Inner diameter: 101.6 mm | Width: 25.4 mm
Tapered roller bearing Timken 850-90052, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 122.174 mm
Tapered roller bearing NTN 4T-32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing NTN 4T-HM907614, Outer diameter: 111.125 mm | Inner diameter: 104.52 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-32308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing NTN 4T-29688/29620, Outer diameter: 112.712 mm | Inner diameter: 73.817 mm | Width: 25.4 mm
Tapered roller bearing Timken 395A/394D, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 52.385 mm
Tapered roller bearing Timken 78215C, Outer diameter: 136.525 mm | Inner diameter: 36.512 mm | Width: 53.974 mm
Tapered roller bearing NTN 4T-399A, Outer diameter: 87 mm | Inner diameter: 68.262 mm | Width: 21.996 mm
Tapered roller bearing Timken 2788A, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 23.81 mm
Tapered roller bearing SKF 33017, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm
Tapered roller bearing Timken 33213-90KB1, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 41 mm