Tapered roller bearing Timken
Outer diameter | 250.825 mm |
---|---|
Width | 50.8 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 260,35x260,35x50,8 mm |
---|---|
Package weight | 6463,7 g |
Outer diameter | 250.825 mm |
Width | 50.8 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days