Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR LM48548/510 TAPERED ROLLER BEARING
Tapered roller bearing SNR LM48548/510, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered roller bearing SNR
References
snr:
LM48548/510
rubix:
394A7257
ean:
3413520252090
Technical specifications
Inner diameter
34.925
mm
Outer diameter
65.088
mm
Width
18.288
mm
See all Specifications
Product details
Technical specifications
Product details : SNR LM48548/510 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
34.925
mm
Outer diameter
65.088
mm
Width
18.288
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 44158, Inner diameter: 39.687 mm
Tapered roller bearing FAG 32940-A, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 39 mm
Tapered roller bearing Timken HH437549, Inner diameter: 165.1 mm
Tapered roller bearing SKF 32309, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38.25 mm
Tapered roller bearing Timken 55187/55443
Tapered roller bearing NTN 32310U, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing NTN 4T-14124, Outer diameter: 51 mm | Inner diameter: 31.75 mm | Width: 19.583 mm
Tapered roller bearing Timken 655, Outer diameter: 152.4 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing NSK 938R/932R
Tapered roller bearing SNR L44649/610, Outer diameter: 50.292 mm | Inner diameter: 26.988 mm | Width: 14.732 mm
Tapered roller bearing FAG T4CB120-XL, Outer diameter: 170 mm | Inner diameter: 120 mm | Width: 19.5 mm
Tapered roller bearing FAG 33020, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 32.5 mm
Tapered roller bearing Timken 98400-90040, Outer diameter: 200.025 mm | Inner diameter: 101.6 mm | Width: 115.888 mm
Tapered roller bearing NTN 32915, Outer diameter: 105 mm | Inner diameter: 75 mm | Width: 20 mm
Tapered roller bearing Timken HM231136