Tapered Roller Bearing
Inner diameter | 77.788 mm |
---|---|
Outer diameter | 117.475 mm |
Width | 25.4 mm |
Inner diameter | 77.788 mm |
---|---|
Outer diameter | 117.475 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | LM814800 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 25.4 mm |
Basic static load, radial - C0r | 183000 N |
Basic dynamic load, radial - Cr | 118000 N |
Usually arrives within 14 working days