Tapered roller bearing Timken JH913848-90K01, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 25.4 mm
Tapered Roller Bearing
See technical informationReferences
Timken:JH913848-90K01
Rubix:397A4673
Manufacturer :100098840
EAN:0053893706832






Product details : TIMKEN JH913848-90K01 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,402x150,114x150,114 mm |
|---|---|
| Logistic Weight | 3066 g |
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
| Package weight | 3066,3 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 578.19 excl. VAT
/ Each
£ 693.83 incl. VAT
- Usually arrives within 14 working days
