Tapered roller bearing Timken 47678/47620, Outer diameter: 133.35 mm | Inner diameter: 76.2 mm | Width: 33.338 mm
Timken tapered roller bearings
See technical informationReferences
Timken:47678/47620
Rubix:101A0238
EAN:0053893785202


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 33.338 mm |
Product details : TIMKEN 47678-99401 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Weight | 1.9 kg |
| Series | 47600 |
| Total bearing width | 33.338 mm |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 202.94 excl. VAT
/ Each
£ 243.53 incl. VAT
- Usually arrives within 14 working days