Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 32013AP6X TAPERED ROLLER BEARING
Tapered roller bearing SNR 32013AP6X, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing SNR
References
snr:
32013AP6X
rubix:
394A7056
ean:
3413521795558
Technical specifications
Inner diameter
65
mm
Outer diameter
100
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 32013AP6X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
100
mm
Width
23
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.10
excl. VAT
/
Each
£
31.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 55437B, Outer diameter: 111.125 mm | Width: 20.638 mm
Tapered roller bearing Timken M 88040/M88010
Tapered roller bearing Timken NA 776/774D, Outer diameter: 180.975 mm | Inner diameter: 95.25 mm | Width: 104.775 mm
Tapered roller bearing Timken 07100-90041, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 9.525 mm
Tapered roller bearing Timken 64433-90014, Outer diameter: 177.8 mm | Inner diameter: 109.982 mm | Width: 92.202 mm
Tapered roller bearing Timken 3476-90034, Outer diameter: 82.55 mm | Inner diameter: 31.75 mm | Width: 66.802 mm
Tapered roller bearing Timken 52387/52618, Outer diameter: 157.163 mm | Inner diameter: 98.425 mm | Width: 36.513 mm
Tapered roller bearing SKF 32036 X, Outer diameter: 280 mm | Inner diameter: 180 mm | Width: 67 mm
Tapered roller bearing Timken 32956DF, Outer diameter: 380 mm | Inner diameter: 280 mm | Width: 127 mm
Tapered roller bearing Timken 25590-90038, Outer diameter: 83.058 mm | Inner diameter: 45.72 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-24721, Outer diameter: 76.2 mm | Inner diameter: 41.28 mm | Width: 20.638 mm
Tapered roller bearing Timken NA 9378-90014, Inner diameter: 76.2 mm | Width: 50.8 mm
Tapered roller bearing SKF LM 503310/QCL7C, Outer diameter: 75 mm | Inner diameter: 63.22 mm | Width: 14 mm
Tapered roller bearing Timken 71412/71750
Tapered roller bearing Timken 3780/3732, Outer diameter: 98.425 mm | Inner diameter: 50.8 mm | Width: 30.163 mm