Tapered roller bearing Timken 15126-90124, Outer diameter: 63.5 mm | Inner diameter: 31.75 mm | Width: 45.974 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:15126-90124
Rubix:397A7852
EAN:0053893188270


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 45.974 mm |
Product details : TIMKEN 15126-90124 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,974x63,5x63,5 mm |
|---|---|
| Logistic Weight | 601 g |
| Packaged dimensions (D x W x H) | 50,8x73,152x73,152 mm |
| Inner diameter | 31.75 mm |
| Outer diameter | 63.5 mm |
| Width | 45.974 mm |
Show UNSPSC/ECL@SS
£ 283.19 excl. VAT
/ Each
£ 339.83 incl. VAT
- Usually arrives within 14 working days