Tapered roller bearing Timken 32240, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 104 mm


Single Row - Assembly

References
timken:32240
rubix:397A4403
manufacturer :190019466
ean:0053893163826
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter360 mm
Width104 mm
See all Specifications

Product details : TIMKEN 32240-90KA1 TAPERED ROLLER BEARING


With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight42657,2 g
Inner diameter200 mm
Outer diameter360 mm
Width104 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,472.55 excl. VAT
/ Each
£ 1,767.06 incl. VAT
  • Usually arrives within 14 working days