Tapered Roller Bearing Cup
Outer diameter | 336.55 mm |
---|---|
Width | 77.788 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 77,788x336,55x336,55 mm |
---|---|
Logistic Weight | 10951 g |
Packaged dimensions (D x W x H) | 81,026x374,65x374,65 mm |
Package weight | 10951,1 g |
Outer diameter | 336.55 mm |
Width | 77.788 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days