Tapered roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | 302..-A |
Material | Steel |
Cage | Other |
Reference speed | 3050 rpm |
Limit speed | 4550 rpm |
Total bearing width | 32.5 mm |
Basic static load, radial - C0r | 255000 N |
Basic dynamic load, radial - Cr | 201000 N |
Usually arrives within 14 working days