Tapered roller bearing Timken NA776, Inner diameter: 95.25 mm


Tapered Roller Bearing Cone

References
timken:NA776
rubix:397A6845
manufacturer :100027354
ean:0053893087788
brand logo
brand logo
Technical specifications
Inner diameter95.25 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN NA776-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)174,7x174,7x62,1 mm
Package weight3372,0 g
Inner diameter95.25 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 402.73 excl. VAT
/ Each
£ 483.28 incl. VAT
  • Usually arrives within 14 working days