NTN - Tapered Roller Bearing - 4T-33211
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 100x100x35 mm |
---|---|
Logistic Weight | 1,15 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | 33200 |
Material | Case-hardened Steel |
Cage | Steel |
Limit speed | 3600 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 188000 N |
Basic dynamic load, radial - Cr | 138000 N |
Usually arrives within 14 working days