Thrust ball bearing FAG 53214, Inner diameter: 70 mm | Outer diameter: 105 mm | Width: 28.8 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53214
Rubix:229A0059
Manufacturer :0167158450000
EAN:4012801199308

Product details : FAG 53214 THRUST BALL BEARING 167158450000
Axial deep groove ball bearing 532, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,8x105x105 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 28.8 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | steel |
| Cage | steel |
| Reference speed | 4550 rpm |
| Basic dynamic load, axial - Ca | 66000 N |
Show UNSPSC/ECL@SS
£ 75.78 excl. VAT
/ Each
£ 90.94 incl. VAT
- Delivery usually within ( 7 ) days
