Thrust ball bearing NSK 53204U, Inner diameter: 20 mm | Outer diameter: 40 mm | Width: 14.7 mm
Thrust Ball Bearing
See technical informationReferences
NSK:53204U
Rubix:102A9674

Product details : NSK THRUST BALL BEARING 53204
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 14.7 mm |
| Type of bearing | simple effect |
| Series | 532u |
| Material | high-carbon chromium bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.096 kg |
| Thickness | 14.7 mm |
| Reference speed | 6300 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 22500 N |
Show UNSPSC/ECL@SS
£ 36.81 excl. VAT
/ Each
£ 44.17 incl. VAT
- Usually arrives within 14 working days
