Thrust ball bearing NSK 52211, Inner diameter: 45 mm | Outer diameter: 90 mm | Width: 45 mm
Axial grooved ball bearing 522
See technical informationReferences
NSK:52211
Rubix:103A3572
Manufacturer :52211 N
EAN:00029176062469

Product details : NSK THRUST BALL BEARING 52211
Strengths
Double-Direction Thrust Ball Bearing
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 90 mm |
| Width | 45 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | bearing steel (suj2) |
| Cage | steel |
| Weight | 1.11 kg |
| Thickness | 45 mm |
| Reference speed | 3000 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 70000 N |
Show UNSPSC/ECL@SS
£ 79.39 excl. VAT
/ Each
£ 95.27 incl. VAT
- Usually arrives within 14 working days
