Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51208
Thrust ball bearing NSK 51208, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 19 mm
Axial grooved ball bearing 512
References
nsk:
51208
rubix:
102A5696
manufacturer :
51208 5
ean:
0029176026546
Technical specifications
Inner diameter
40
mm
Outer diameter
68
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51208
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
270
g
Inner diameter
40
mm
Outer diameter
68
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.29
excl. VAT
/
Each
£
23.15
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NSK 51332X, Inner diameter: 160 mm | Outer diameter: 270 mm | Width: 87 mm
Thrust ball bearing NTN 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
Thrust ball bearing SKF 53212, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 28 mm
Thrust ball bearing SKF 51313, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 36 mm
Thrust ball bearing SKF 53408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 38.2 mm
Thrust ball bearing FAG 51202, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 12 mm
Thrust ball bearing SKF 53228, Inner diameter: 140 mm | Outer diameter: 200 mm | Width: 48.6 mm
Thrust ball bearing SNR 51126, Inner diameter: 130 mm | Outer diameter: 170 mm | Width: 30 mm
Thrust ball bearing FAG 51226, Inner diameter: 130 mm | Outer diameter: 190 mm | Width: 45 mm
Thrust ball bearing NSK 51226X, Inner diameter: 130 mm | Outer diameter: 190 mm | Width: 45 mm
Thrust ball bearing SKF 53314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 44.2 mm
Thrust ball bearing FAG 51220, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 38 mm
Thrust ball bearing SKF BA 8, Inner diameter: 8 mm | Outer diameter: 19 mm | Width: 7 mm
Thrust ball bearing FAG 52213, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 47 mm
Thrust ball bearing FAG 51114, Inner diameter: 70 mm | Outer diameter: 95 mm | Width: 18 mm