Axial deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 19.9 mm |
Logistics dimensions (L x W x H) | 19,96x62x62 mm |
---|---|
Logistic Weight | 220 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 19.9 mm |
Series | 532 |
Material | steel |
Reference speed | 8000 rpm |
Limit speed | 6000 rpm |
Basic static load, axial - C0a | 67000 N |
Basic dynamic load, axial - Ca | 35500 N |
Usually arrives within 14 working days