Axial deep groove ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 77.9 mm |
Logistic Weight | 16400 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 250 mm |
Width | 77.9 mm |
Series | 533..-mp |
Cage | brass |
Reference speed | 2480 rpm |
Limit speed | 1340 rpm |
Basic static load, axial - C0a | 1330000 N |
Basic dynamic load, axial - Ca | 395000 N |
Usually arrives within 14 working days