Thrust ball bearing NTN 51217, Inner diameter: 85 mm | Outer diameter: 125 mm | Width: 31 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51217
Rubix:204A8537
EAN:4547359306781

Product details : NTN 51217 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x31 mm |
|---|---|
| Logistic Weight | 1272 g |
| Inner diameter | 85 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high carbon chromium bearing steel (gcr15 / jis suj2, chrome steel) |
| Cage | steel |
| Weight | 1.25 kg |
| Thickness | 31 mm |
| Reference speed | 2200 rpm |
| Basic dynamic load, axial - Ca | 95400 N |
Show UNSPSC/ECL@SS
£ 51.23 excl. VAT
/ Each
£ 61.48 incl. VAT
- Delivery usually within ( 3 ) days
