Thrust ball bearing SKF 51208, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 19 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51208
Rubix:102A5844
Manufacturer :39698
EAN:7316577057983

Product details : SKF HRB+ THRUST BALL BRG 51208
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x68x68 mm |
|---|---|
| Logistic Weight | 267,6 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 19 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.268 kg |
| Thickness | 19 mm |
| Reference speed | 3800 rpm |
| Precision | normal |
| Basic dynamic load, axial - Ca | 44200 N |
Show UNSPSC/ECL@SS
£ 37.26 excl. VAT
/ Each
£ 44.71 incl. VAT
- Delivery usually within ( 3 ) days
