NTN - Thrust Ball Bearing - 51200
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 32x32x40 mm |
---|---|
Logistic Weight | 46 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 12 mm |
Series | 51200 |
Basic static load, axial - C0a | 24400 N |
Basic dynamic load, axial - Ca | 15700 N |
Usually arrives within 14 working days