NTN - Thrust Ball Bearing - 51405
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 160x160x64 mm |
---|---|
Logistic Weight | 6220 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 64 mm |
Series | 51400 |
Cage | Steel |
Usually arrives within 14 working days