Thrust Ball Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 81 mm |
Logistics dimensions (L x W x H) | 81x200x200 mm |
---|---|
Logistic Weight | 7900 g |
Inner diameter | 120 mm |
Outer diameter | 200 mm |
Width | 81 mm |
Series | 522 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1000 rpm |
Limit speed | 1400 rpm |
Basic static load, axial - C0a | 620000 N |
Basic dynamic load, axial - Ca | 190000 N |
Usually arrives within 14 working days