Thrust ball bearing SKF 51318, Inner diameter: 90 mm | Outer diameter: 155 mm | Width: 50 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51318
Rubix:102A8906
Manufacturer :39750
EAN:7316577006967

Product details : SKF THRUST BALL BEARING 51318
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x155x155 mm |
|---|---|
| Logistic Weight | 3674,9 g |
| Inner diameter | 90 mm |
| Outer diameter | 155 mm |
| Width | 50 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | bearing steel |
| Cage | steel |
| Weight | 3.8 kg |
| Thickness | 50 mm |
| Reference speed | 1500 rpm |
| Sealing | open (unsealed) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 182000 N |
Show UNSPSC/ECL@SS
£ 402.90 excl. VAT
/ Each
£ 483.48 incl. VAT
- Usually arrives within 14 working days
