Thrust ball bearing NTN 51328, Inner diameter: 140 mm | Outer diameter: 240 mm | Width: 80 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51328
Rubix:204A8580
EAN:4547359307269

Product details : NTN 51328 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x80 mm |
|---|---|
| Logistic Weight | 14500 g |
| Inner diameter | 140 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 15.3 kg |
| Thickness | 80 mm |
| Reference speed | 960 rpm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 350000 N |
Show UNSPSC/ECL@SS
£ 819.58 excl. VAT
/ Each
£ 983.50 incl. VAT
- Usually arrives within 14 working days
