Thrust ball bearing NSK 51103, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 9 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51103
Rubix:45035976
Manufacturer :51103 N
EAN:00029176026386

Product details : NSK THRUST BALL BEARING 51103
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Type of bearing | simple effect |
| Series | 511 series |
| Material | high-carbon chromium bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.025 kg |
| Thickness | 9 mm |
| Reference speed | 9000 rpm |
| Sealing | unsealed (open type, no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 11400 N |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- Delivery usually within ( 2 ) days
