Thrust ball bearing FAG 51130-MP, Inner diameter: 150 mm | Outer diameter: 190 mm | Width: 31 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51130-MP
Rubix:158A4193
Manufacturer :0190611370000
EAN:4026677916570

Product details : FAG 51130-MP THRUST BALL BEARINGS
Axial deep groove ball bearing 511..-MP, single direction, solid brass cage
Strengths
Supports high axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x190x190 mm |
|---|---|
| Logistic Weight | 2170 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 31 mm |
| Type of bearing | simple effect |
| Series | 511..-mp |
| Material | steel |
| Cage | brass |
| Weight | 2.18 kg |
| Thickness | 31 mm |
| Reference speed | 2200 rpm |
| Sealing | open (no sealing) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 109000 N |
Show UNSPSC/ECL@SS
£ 256.27 excl. VAT
/ Each
£ 307.52 incl. VAT
- Delivery usually within ( 7 ) days
