Thrust ball bearing SKF 51144 M, Inner diameter: 220 mm | Outer diameter: 270 mm | Width: 37 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51144 M
Rubix:102A6579
Manufacturer :180800
EAN:7316572051986

Product details : SKF THRUST BALL BEARING 51144 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x270x270 mm |
|---|---|
| Logistic Weight | 4523 g |
| Inner diameter | 220 mm |
| Outer diameter | 270 mm |
| Width | 37 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | bearing steel |
| Cage | brass |
| Weight | 4.6 kg |
| Thickness | 37 mm |
| Reference speed | 1300 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 178000 N |
Show UNSPSC/ECL@SS
£ 1,197.80 excl. VAT
/ Each
£ 1,437.36 incl. VAT
- Delivery usually within ( 3 ) days
