Axial deep groove ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 115 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x115x115 mm |
---|---|
Logistic Weight | 1570 g |
Inner diameter | 65 mm |
Outer diameter | 115 mm |
Width | 36 mm |
Series | 513 |
Material | steel |
Reference speed | 5300 rpm |
Limit speed | 3050 rpm |
Basic static load, axial - C0a | 220000 N |
Basic dynamic load, axial - Ca | 105000 N |
Usually arrives within 14 working days