Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
SKF THRUST BALL BEARING 52230 M
Thrust ball bearing SKF 52230 M, Inner diameter: 130 mm | Outer diameter: 215 mm
Thrust ball bearing
References
skf:
52230 M
rubix:
102A7863
manufacturer :
39839
ean:
7316570182040
Technical specifications
Inner diameter
130
mm
Outer diameter
215
mm
See all Specifications
Product details
Technical specifications
Product details : SKF THRUST BALL BEARING 52230 M
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
89
x
215
x
215
mm
Logistic Weight
11340
g
Inner diameter
130
mm
Outer diameter
215
mm
Material
Bearing steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,210.15
excl. VAT
/
Each
£
1,452.18
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NTN 51224, Inner diameter: 120 mm | Outer diameter: 170 mm | Width: 39 mm
Thrust ball bearing NSK 51115, Inner diameter: 75 mm | Outer diameter: 100 mm | Width: 19 mm
Thrust ball bearing SNR 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
Thrust ball bearing FAG 51272-MP, Inner diameter: 360 mm | Outer diameter: 500 mm | Width: 264 mm
Thrust ball bearing NTN 51156, Inner diameter: 280 mm | Outer diameter: 350 mm | Width: 53 mm
Thrust ball bearing FAG 52320, Inner diameter: 85 mm | Outer diameter: 170 mm | Width: 58.7 mm
Thrust ball bearing SKF 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
Thrust ball bearing FAG 51205, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust ball bearing NSK 52306, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 38 mm
Thrust ball bearing SKF 52209, Inner diameter: 35 mm | Outer diameter: 73 mm | Width: 37 mm
Thrust ball bearing FAG 54317, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 16 mm
Thrust ball bearing FAG 52315, Inner diameter: 60 mm | Outer diameter: 135 mm | Width: 79 mm
Thrust ball bearing SKF 54306, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 41.3 mm
Thrust ball bearing SKF 52211, Inner diameter: 45 mm | Outer diameter: 90 mm | Width: 45 mm
Thrust ball bearing NSK 51105, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 11 mm