Axial deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 135 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x135x135 mm |
---|---|
Logistic Weight | 1770 g |
Inner diameter | 90 mm |
Outer diameter | 135 mm |
Width | 35 mm |
Series | 512 |
Material | Steel |
Reference speed | 3750 rpm |
Limit speed | 2900 rpm |
Basic static load, axial - C0a | 300000 N |
Basic dynamic load, axial - Ca | 119000 N |
Usually arrives within 14 working days