NTN - Thrust Ball Bearing - 51305
Inner diameter | 50 mm |
---|---|
Outer diameter | 95 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 95x95x31 mm |
---|---|
Logistic Weight | 951 g |
Inner diameter | 50 mm |
Outer diameter | 95 mm |
Width | 31 mm |
Series | 51300 |
Cage | Steel |
Usually arrives within 14 working days