Thrust ball bearing FAG 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51111
Rubix:158A5000
Manufacturer :0167147330000
EAN:4012801162258

Product details : FAG THRUST BALL BEARING 51111
Axial deep groove ball bearing 511, single direction, steel sheet metal cage
Strengths
Supports high axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x78x78 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 16 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | steel |
| Cage | steel |
| Weight | 0.24 kg |
| Thickness | 16 mm |
| Reference speed | 5200 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 30500 N |
Show UNSPSC/ECL@SS
£ 21.78 excl. VAT
/ Each
£ 26.14 incl. VAT
- In stock: Next day delivery
