Thrust ball bearing NTN 51211, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 25 mm
NTN - Thrust Ball Bearing - 51200
See technical informationReferences
NTN:51211
Rubix:204A8527
EAN:4547359306729

Product details : NTN 51211 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x25 mm |
|---|---|
| Logistic Weight | 608 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 25 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high carbon chrome steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.608 kg |
| Thickness | 25 mm |
| Reference speed | 3000 rpm |
| Sealing | open |
| Precision | iso class 0 (p0) |
| Basic dynamic load, axial - Ca | 69400 N |
Show UNSPSC/ECL@SS
£ 27.70 excl. VAT
/ Each
£ 33.24 incl. VAT
- Delivery usually within ( 3 ) days
