Axial deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 78 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x78x78 mm |
---|---|
Logistic Weight | 390 g |
Inner diameter | 50 mm |
Outer diameter | 78 mm |
Width | 22 mm |
Series | 512 |
Material | Steel |
Reference speed | 5700 rpm |
Limit speed | 4950 rpm |
Basic static load, axial - C0a | 106000 N |
Basic dynamic load, axial - Ca | 50000 N |
Usually arrives within 14 working days