Axial deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x85x85 mm |
---|---|
Logistic Weight | 290 g |
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 17 mm |
Series | 511 |
Material | Steel |
Reference speed | 4650 rpm |
Limit speed | 5500 rpm |
Basic static load, axial - C0a | 113000 N |
Basic dynamic load, axial - Ca | 41500 N |
Usually arrives within 14 working days