Thrust ball bearing NTN 51322, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 63 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51322
Rubix:204A8577
EAN:4547359307238

Product details : NTN 51322 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x63 mm |
|---|---|
| Logistic Weight | 7365 g |
| Inner diameter | 110 mm |
| Outer diameter | 190 mm |
| Width | 63 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 7.67 kg |
| Thickness | 63 mm |
| Reference speed | 1200 rpm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 267000 N |
Show UNSPSC/ECL@SS
£ 373.05 excl. VAT
/ Each
£ 447.66 incl. VAT
- Delivery usually within ( 3 ) days
