Thrust ball bearing SKF 51312, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 35 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
SKF:51312
Rubix:102A8667
Manufacturer :39742
EAN:7316577006905

Documents
Product details : SKF HRB+ THRUST BALL BRG 51312
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x110x110 mm |
|---|---|
| Logistic Weight | 1306 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 35 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | bearing steel |
| Cage | steel |
| Weight | 1.35 kg |
| Thickness | 35 mm |
| Reference speed | 2200 rpm |
| Sealing | open |
| Basic dynamic load, axial - Ca | 101000 N |
Show UNSPSC/ECL@SS
£ 135.50 excl. VAT
/ Each
£ 162.60 incl. VAT
- Usually arrives within 14 working days
