Thrust ball bearing NSK 51334X, Inner diameter: 170 mm | Outer diameter: 280 mm | Width: 87 mm
Grooved ball bearing 513
See technical informationReferences
NSK:51334X
Rubix:103A0402
EAN:00029176531132

Product details : NSK THRUST BEARING 51334
Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 87 mm |
| Type of bearing | simple effect |
| Series | 51300 series (single-direction thrust ball bearings) |
| Material | high carbon chromium bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Thickness | 87 mm |
| Sealing | open (no seals) |
| Basic dynamic load, axial - Ca | 465000 N |
Show UNSPSC/ECL@SS
£ 1,942.09 excl. VAT
/ Each
£ 2,330.51 incl. VAT
- Usually arrives within 14 working days
