Thrust ball bearing SNR 51206, Inner diameter: 30 mm | Outer diameter: 52 mm | Width: 16 mm
SNR - Thrust Ball Bearing - 51202
See technical informationReferences
SNR:51206
Rubix:204A8518
EAN:3413520103743

Product details : SNR 51206 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x16 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 16 mm |
| Type of bearing | simple effect |
| Series | 51200 |
| Material | high carbon chromium steel (gcr15 / suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.133 kg |
| Thickness | 16 mm |
| Reference speed | 5300 rpm |
| Sealing | brak uszczelnienia |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 29400 N |
Show UNSPSC/ECL@SS
£ 11.93 excl. VAT
/ Each
£ 14.32 incl. VAT
- Delivery usually within ( 3 ) days
