Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51106:NSK
Thrust ball bearing NSK 51106, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 11 mm
Axial grooved ball bearing 512
References
nsk:
51106
rubix:
102A5836
manufacturer :
51106 5
ean:
0029176026416
Technical specifications
Inner diameter
30
mm
Outer diameter
47
mm
Width
11
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51106:NSK
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
69
g
Inner diameter
30
mm
Outer diameter
47
mm
Width
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.93
excl. VAT
/
Each
£
11.92
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing SNR 51120, Inner diameter: 100 mm | Outer diameter: 135 mm | Width: 25 mm
Thrust ball bearing NTN 51124, Inner diameter: 120 mm | Outer diameter: 155 mm | Width: 25 mm
Thrust ball bearing NSK 51326X, Inner diameter: 130 mm | Outer diameter: 225 mm | Width: 75 mm
Thrust ball bearing NTN 51236, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 56 mm
Thrust ball bearing SKF 53314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 44.2 mm
Thrust ball bearing NSK 52311, Inner diameter: 45 mm | Outer diameter: 105 mm | Width: 64 mm
Thrust ball bearing NSK 51234X, Inner diameter: 170 mm | Outer diameter: 240 mm | Width: 55 mm
Thrust ball bearing FAG 51126, Inner diameter: 130 mm | Outer diameter: 170 mm | Width: 30 mm
Thrust ball bearing FAG 51110, Inner diameter: 50 mm | Outer diameter: 70 mm | Width: 14 mm
Thrust ball bearing FAG 51207, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 18 mm
Thrust ball bearing NSK 51416, Inner diameter: 80 mm | Outer diameter: 170 mm | Width: 68 mm
Thrust ball bearing FAG 53210, Inner diameter: 50 mm | Outer diameter: 78 mm | Width: 23.5 mm
Thrust ball bearing FAG 51411, Inner diameter: 55 mm | Outer diameter: 120 mm | Width: 48 mm
Thrust ball bearing FAG 51226, Inner diameter: 130 mm | Outer diameter: 190 mm | Width: 45 mm
Thrust ball bearing FAG 51168-MP, Inner diameter: 340 mm | Outer diameter: 420 mm | Width: 166 mm