Thrust Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 60 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x60x60 mm |
---|---|
Logistic Weight | 255 g |
Inner diameter | 30 mm |
Outer diameter | 60 mm |
Width | 21 mm |
Series | 513 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 5300 rpm |
Basic static load, axial - C0a | 65500 N |
Basic dynamic load, axial - Ca | 35800 N |
In stock: Next day delivery