Axial deep groove ball bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 380 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 62x380x380 mm |
---|---|
Logistic Weight | 17100 g |
Inner diameter | 300 mm |
Outer diameter | 380 mm |
Width | 62 mm |
Series | 511..-mp |
Material | steel |
Cage | brass |
Reference speed | 1190 rpm |
Limit speed | 1270 rpm |
Basic static load, axial - C0a | 1620000 N |
Basic dynamic load, axial - Ca | 360000 N |
Usually arrives within 14 working days