References
Facom:285.11
Rubix:1233296
EAN:3148511651407

Product details : FACOM STUD EXTRACT. 285.11
Strengths
•These helical pullers allow pulling after drilling a pre-hole using specific tapered drill-bits 285. F
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Packaged dimensions (D x W x H) | 85x12x12 mm |
| Package weight | 55 g |
| Exterior capacity | 18 mm |
| Diameter | 9.8 mm |
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
- Delivery usually within ( 14 ) days
