Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO BE-8252I SCREWDRIVER ERGO 1.2X6.5X150 INOX
BAHCO BE-8252I SCREWDRIVER ERGO 1.2X6.5X150 INOX
Screwdriver Bahco
References
bahco:
BE-8252I
rubix:
218A7846
ean:
7314150270361
Technical specifications
Imprint
Flat
Imprint size
1,2x6,5 mm
Blade length
150
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-8252I SCREWDRIVER ERGO 1.2X6.5X150 INOX
Technical specifications
Attributes
Logistic Weight
120
g
Imprint
Flat
Imprint size
1,2x6,5 mm
Blade length
150
mm
Length
272
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.19
excl. VAT
/
Each
£
20.63
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SCREWDRIVER AR.3X75
BAHCO BE-8242 SCREWDRIVER ERGO 1.0X5.5X150
BAHCO BE-8602 SCREWDRIVER ERGO PH2X25
WERA 029445 395 NUTSPINNER 14/125 K'FORM+
FACOM ATWSH2X75 PRO-TWIST SCREWDRIVER HE X BALL END 2 X 75 MM
FACOM S/DRIVER ATHH.10X175
WERA 073665 K'FORM KOMPAKT RA 7PC
STANLEY 0-65-407 FATMAX SCREWDRIVER PH 2 X 30MM
GEDORE 1845225 2154SK 5.5 3C-SCREWDRIVER WITH STRIKING CAP 5.5 MM
WERA 032004 3335 SCREWDRIVER SLOTTED 1/5.5/125 K'FORM STAINLESS
WERA 009343 355SK SCREWDRIVER PZ3/150 K'FORM+
FACOM POZIDRIVE SCREWDRIVER PZ2 X 125MM - SAFETY LOCK SYSTEM
GEDORE 2160SK PH 2 3C-SCREWDRIVER WITH STRIKING CAP
FACOM ATD2X35 PRO-TWIST SCREWDRIVER POZI 2 X 35 MM
STAHLWILLE 47241080 CARBURETTOR SCREWDRIVER 8 X 25 4724.3