References
Bahco:611-10-200
Rubix:264A0718
EAN:7314150124428

Product details : BAHCO 611-10-200 SCREWDRIVER FLAT 10X200
Strengths
For slotted head screws
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Imprint | flat |
| Imprint size | 1,6x10 mm |
| Blade length | 200 mm |
| Length | 310 mm |
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
- Delivery usually within ( 14 ) days
