Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE BLACK 2.5 X 200MM PACK OF 100
CABLE TIE BLACK 2.5 X 200MM PACK OF 100
Cable Tie
References
rubix-uk:
CTIE 200X2.5 BLK 100
rubix:
2514962
manufacturer :
C20025B
Product details
Technical specifications
Product details : CABLE TIE BLACK 2.5 X 200MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.61
excl. VAT
/
Each
£
1.93
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
CABLE TIE NATURAL 4.8 X 300MM PACK OF 100
7.6 X 300 RELEASEABLE CABLE TIE BLACK PK 100
SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100
HELLERMANN CTIE 100X2.5NATPK100 T18R-NN3P
4.8 X 300 CABLE TIE ORANGE PACK OF 100
CABLE TIE 9 X 710MM NATURAL C71090 PACK OF 100
SPARTEX 853457 BLACK NYLON 66 CABLE TIES DIAM 36X200 PK100
HELLERMANN T50R-NR3P T50R.NR3P 4.6X200MM RED CABLE TIES PK100
HELLERMANN CTIE 300X4.6BLKPK100 UB300C-B
4.8 X 120 CABLE TIE C12048B BLACK PACK OF 100
3.6 X 140 CABLE TIE C14036 YELLOW PACK OF 100
CTIE C20036YELLOW 200 X 3.6MM YELLOW CABLE TIES PACK OF 100
4.8 X 300 RELEASEABLE CABLE TIE BLACK PK 100
CTIE C20036BLUE 200 X 3.6MM BLUE CABLE TIES PACK OF 100
HELLERMAN UB150B-B CTIE 150 X 3.5 BLACK PK100