References
Lindström:RX 8247
Rubix:078527
EAN:7314150103164

Documents
Product details : LINDSTROM RX 8247 OBLIQUE CUTTER
Oblique cutters 45° with long head and flush cut. Cuts copper wire 0.2-1.0mm. Length 143mm, jaw length 18mm
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Length | 143 mm |
| Weight | 72 g |
| Length of noses | 18 mm |
| Type | long head oblique cutter |
Show UNSPSC/ECL@SS
£ 124.52 excl. VAT
/ Each
£ 149.42 incl. VAT
- Delivery usually within ( 14 ) days
